Pressure Switch, Standard, SPDT, 1/4" MNPT, 15 to 230 psi Range, Die-Cast Zinc

  • Mfr # 400L-3-2-15/230-8

  • Zoro # G508571818


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
Pressure Connection Type
1/4 NPT Male
Range
15 to 230 psi
Housing Material
Die-Cast Zinc
Standards
European Conformity (CE) Compliant to European Standard (EN) 73/23/EWG Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400L-3-2-15/230-8
Zoro #
G508571818
UPC #
-
Country of Origin
Germany

Details

Item
Pressure Switch
Contact Form
SPDT
Pressure Connection Type
1/4 NPT Male
Range
15 to 230 psi
Housing Material
Die-Cast Zinc
Standards
European Conformity (CE) Compliant to European Standard (EN) 73/23/EWG Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Ambient Temp. Range
-4 to 176°F
Media Temp. Range
-4 to 176°F
Wetted Materials
Stainless Steel, NBR
Max. Pressure
300 to 5000 psig
Electrical Connection
DIN EN 175301-803 Form A
Series
400
IP Rating
IP65
Factory Off Setting
230 psi
Factory On Setting
15 psi

Description

400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 145 psig to 1,160 psig 5,000 psig, Hirschmann. Switch adjustment ranges from vacuum through 4,600 psig depending on model. Standard Zinc-plated Steel with NBR diaphragm < 225 psig; Steel piston with NBR seal > 225 psig wetted parts. SPDT snap-action switch. RoHS compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.