Pressure Switch, Standard, SPDT, 1/4" MNPT, 15 to 230 psi Range, Steel
- Mfr # 300L-3-2-15/230-101
- Zoro # G608571671
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Action
Snap
Contact Form
SPDT
Pressure Connection Type
1/4 in MNPT
Range
15 to 230 psi
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300L-3-2-15/230-101
- Zoro #
- G608571671
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Pressure Switch
- Action
- Snap
- Contact Form
- SPDT
- Pressure Connection Type
- 1/4 in MNPT
- Range
- 15 to 230 psi
- Housing Material
- Steel
- Factory On Setting
- 15 psi
- Factory Off Setting
- 230 psi
- Series
- 300
- Max. Pressure
- 870 to 5000 psig
- Electrical Connection
- 3-Pin Male Attached to 18 in. Cable
- Ambient Temp. Range
- -4 Degrees to 176 Degrees F
- Wetted Materials
- NBR
- IP Rating
- IP67
- Media Temp. Range
- -4 to 176°F
Description
300 Series Mechanical Compact Pressure Switch, 1 SPDT Switch, 1/4 NPT Male Conn, 300 psig to 2,900 psig 5,000 psig, 3 ft Integral Cable. Switch adjustment ranges from vacuum through 4,600 psig. Standard Zinc-nickel with NBR diaphragm wetted parts. SPST or SPDT snap-action switch with solid Silver contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD. RoHS compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.