Pressure Switch, Standard, SPDT, 1/4" MNPT, Steel
- Mfr # 300H-3-2-145/2320-25
- Zoro # G008571684
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Action
Snap
Contact Form
SPDT
Pressure Connection Type
1/4 in MNPT
Range
145 to 2320 psi
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300H-3-2-145/2320-25
- Zoro #
- G008571684
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Pressure Switch
- Action
- Snap
- Contact Form
- SPDT
- Pressure Connection Type
- 1/4 in MNPT
- Range
- 145 to 2320 psi
- Housing Material
- Steel
- Factory On Setting
- 145 psi
- Factory Off Setting
- 2320 psi
- Media Temp. Range
- -4 to 176°F
- Series
- 300
- Wetted Materials
- NBR
- Electrical Connection
- M12 x 1 (4-Pin)
- Ambient Temp. Range
- -4 Degrees to 176 Degrees F
- IP Rating
- IP67
- Max. Pressure
- 870 to 5000 psig
Description
300 Series Mechanical Compact Pressure Switch, 1 SPST Switch, Normally Closed, 1/4 NPT Male Conn, 7 psig to 120 psig 870 psig, Deutsch Integral 2-Pin DT04-2P. Switch adjustment ranges from vacuum through 4,600 psig. Standard Zinc-nickel with NBR diaphragm wetted parts. SPST or SPDT snap-action switch with solid Silver contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD. RoHS compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.