Shop NOSHOK
See all product information
Create Account
Pressure Switch, Standard, SPDT, 1/4" NPT, Steel
- Mfr # 200L-3-2-3/15-113
- Zoro # G008571608
product price:Â
$
91.89
/ea
Key Features
Action
Snap
Contact Form
SPDT
Pressure Connection Type
1/4 in NPT
Range
3 psi to 15 psi
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200L-3-2-3/15-113
- Zoro #
- G008571608
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Switch
- Action
- Snap
- Contact Form
- SPDT
- Pressure Connection Type
- 1/4 in NPT
- Range
- 3 psi to 15 psi
- Housing Material
- Steel
- Factory On Setting
- 3 psi
- Factory Off Setting
- 15 psi
- Series
- 200
- Electrical Connection
- 3-Pin Male Attached to Flying Leads
- Ambient Temp. Range
- -4 Degrees to 176 Degrees F
- Max. Pressure
- Dynamic: 7500 psi; Static: 9000 psi
- IP Rating
- IP69
- Media Temp. Range
- -4 to 176°F
- Wetted Materials
- Brass, NBR
Description
200 Series Mechanical Compact Pressure Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPDT, NO / NC, 1/4 in. NPT Male, 1,000 psig to 6,000 psig 9,000 psig, M12 x 1 3-Pin. Switch adjustment ranges from vacuum through 6,00 psig depending on model. 200V & 200L: Standard Brass with NBR diaphragm wetted parts, 200H: Standard Zinc-nickel with NBR diaphragm wetted parts. SPST or SPDT snap-action switch with solid Silver contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD. RoHS compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.