Shop NOSHOK
See all product information
Create Account
Pressure Switch, Standard, SPDT, 1/4" NPT, Steel
Mfr # 200V-3-2-5/25-vac-101
Zoro # G608571923
product price:Â
$
87.19
/ea
Key Features
Action
Snap
Contact Form
SPDT
Pressure Connection Type
1/4 in NPT
Range
-5 to -25"Hg
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200V-3-2-5/25-vac-101
- Zoro #
- G608571923
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Pressure Switch
- Action
- Snap
- Contact Form
- SPDT
- Pressure Connection Type
- 1/4 in NPT
- Range
- -5 to -25"Hg
- Housing Material
- Steel
- Factory On Setting
- -25"Hg
- Factory Off Setting
- -5"Hg
- IP Rating
- IP69
- Electrical Connection
- 3-Pin Male Attached to Flying Leads
- Series
- 200
- Ambient Temp. Range
- -4 to 176°F
- Media Temp. Range
- -4 to 176°F
- Max. Pressure
- Dynamic: 7500 psi; Static: 9000 psi
- Wetted Materials
- Brass, NBR
Description
200 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, BUNA-N Diaphragm, 1 SPDT, NO / NC, 1/4 in. NPT Male, 3 psig to 15 psig 350 psig, Deutsch Integral 3-Pin DT04-3P. Switch adjustment ranges from vacuum through 6,00 psig depending on model. 200V & 200L: Standard Brass with NBR diaphragm wetted parts, 200H: Standard Zinc-nickel with NBR diaphragm wetted parts. SPST or SPDT snap-action switch with solid Silver contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD. RoHS compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov