Shop NOSHOK
See all product information
Create Account
Pressure Switch, Standard, SPDT, 1/4" NPT, Steel
- Mfr # 300L-3-2-7/70-36
- Zoro # G108571935
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Action
Snap
Contact Form
SPDT
Pressure Connection Type
1/4 in NPT
Range
7 psi to 70 psi
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300L-3-2-7/70-36
- Zoro #
- G108571935
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pressure Switch
- Action
- Snap
- Contact Form
- SPDT
- Pressure Connection Type
- 1/4 in NPT
- Range
- 7 psi to 70 psi
- Housing Material
- Steel
- Factory On Setting
- 7 psi
- Factory Off Setting
- 70 psi
- IP Rating
- IP67
- Wetted Materials
- NBR
- Media Temp. Range
- -4 to 176°F
- Ambient Temp. Range
- -4 Degrees to 176 Degrees F
- Electrical Connection
- 3 ft Integral Cable
- Series
- 300
- Max. Pressure
- 870 to 5000 psig
Description
300 Series Mechanical Compact Pressure Switch, 1 SPDT Switch, 1/4 NPT Male Conn, 15 psig to 200 psig 870 psig, Weatherpack Tower, 3-Pin Male. Switch adjustment ranges from vacuum through 4,600 psig. Standard Zinc-nickel with NBR diaphragm wetted parts. SPST or SPDT snap-action switch with solid Silver contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD. RoHS compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.