Pressure Switch, Standard, SPDT, 1/8" MNPT, 1,000 to 6,000 psi Range, Steel

  • Mfr # 200H-3-1-1000/6000-111

  • Zoro # G608571886


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Action
Snap
Contact Form
SPDT
Pressure Connection Type
1/8 in. NPT Male
Range
1,000 to 6,000 psi
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200H-3-1-1000/6000-111
Zoro #
G608571886
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Snap
Contact Form
SPDT
Pressure Connection Type
1/8 in. NPT Male
Range
1,000 to 6,000 psi
Housing Material
Steel
Ambient Temp. Range
-4 to 176°F
Series
200
Max. Pressure
Dynamic: 7500 psi; Static: 9000 psi
IP Rating
IP69
Electrical Connection
3-Pin Male Attached to Flying Leads
Media Temp. Range
-4 to 176°F
Wetted Materials
Zinc-Nickel, NBR
Factory Off Setting
6000 psi
Factory On Setting
1,000 psi

Description

200 Series Mechanical Compact Pressure Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPDT, NO / NC, 1/8 in. NPT Male, 1,000 psig to 6,000 psig 9,000 psig, Deutsch Integral 3-Pin DT04-3P. Switch adjustment ranges from vacuum through 6,00 psig depending on model. 200V & 200L: Standard Brass with NBR diaphragm wetted parts, 200H: Standard Zinc-nickel with NBR diaphragm wetted parts. SPST or SPDT snap-action switch with solid Silver contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD. RoHS compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.