Shop NOSHOK
See all product information
Create Account
Pressure Switch, Standard, SPDT, 7/16" SAE, Die-Cast Zinc
- Mfr # 400H-3-45-145/1160-8
- Zoro # G308571810
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Action
Snap
Contact Form
SPDT
Pressure Connection Type
7/16-20 in SAE
Range
145 to 1160 psi
Housing Material
Die-Cast Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400H-3-45-145/1160-8
- Zoro #
- G308571810
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Pressure Switch
- Action
- Snap
- Contact Form
- SPDT
- Pressure Connection Type
- 7/16-20 in SAE
- Range
- 145 to 1160 psi
- Housing Material
- Die-Cast Zinc
- Factory On Setting
- 145 psi
- Factory Off Setting
- 1160 psi
- Standards
- European Conformity (CE) Compliant to European Standard (EN) 73/23/EWG Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
- Series
- 400
- Max. Pressure
- 300 to 5000 psig
- Wetted Materials
- Stainless Steel, NBR
- Electrical Connection
- DIN EN 175301-803 Form A
- Media Temp. Range
- -4 to 176°F
- Ambient Temp. Range
- -4 Degrees to 176 Degrees F
- IP Rating
- IP65
Description
400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 7/16-20 SAE J514 FIG 34B, 300 psig to 3,600 psig 5,000 psig, Hirschmann. Switch adjustment ranges from vacuum through 4,600 psig depending on model. Standard Zinc-plated Steel with NBR diaphragm < 225 psig; Steel piston with NBR seal > 225 psig wetted parts. SPDT snap-action switch. RoHS compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.