Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Standard, SPST-NO, 1/8" MNPT, Steel

  • Mfr # 100H-1-1-125/600-77

  • Zoro # G708571847


product price: $67.15
/ea

Key Features

Action
Standard
Contact Form
SPST-NO
Pressure Connection Type
1/8" MNPT
Housing Material
Steel
Series
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100H-1-1-125/600-77
Zoro #
G708571847
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST-NO
Pressure Connection Type
1/8" MNPT
Housing Material
Steel
Series
100
Max. Pressure
9000 psi
Media Temp. Range
-13 to 185°F
Ambient Temp. Range
-13 to 185°F
IP Rating
IP69
Electrical Connection
18 in. Flying Leads
Wetted Materials
Steel, NBR

Description

100 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, BUNA-N Diaphragm, 1 SPST, Normally Closed, 1/8 in. NPT Male, -3 inHg to -25 inHg 350 psig, Weatherpack Shroud, 2-Pin Male. Switch adjustment ranges from vacuum through 6,000 psi depending on model. Standard Brass with NBR diaphragm wetted parts. SPST creep action switch with Silver-plated contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.