Shop NOSHOK
See all product information
Create Account
Pressure Switch, Standard, SPST-NO, 1/8" NPT, Steel
- Mfr # 100H-1-1-3000/6000-98
- Zoro # G808571662
product price:Â
$
80.75
/ea
Key Features
Action
Creep
Contact Form
SPST-NO
Pressure Connection Type
1/8 in NPT
Range
3000 to 6000 psi
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100H-1-1-3000/6000-98
- Zoro #
- G808571662
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Switch
- Action
- Creep
- Contact Form
- SPST-NO
- Pressure Connection Type
- 1/8 in NPT
- Range
- 3000 to 6000 psi
- Housing Material
- Steel
- Factory On Setting
- 3000 psi
- Factory Off Setting
- 6000 psi
- Series
- 100
- Ambient Temp. Range
- -13 Degrees to 185 Degrees F
- Max. Pressure
- 9000 psi
- Wetted Materials
- Steel, NBR
- IP Rating
- IP69
- Electrical Connection
- 2-Pin Female Attached to Flying Leads
- Media Temp. Range
- -13 to 185°F
Description
100 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, PI Diaphragm, 1 SPST, Normally Closed, 1/8 in. NPT Male, 50 psig to 150 psig 350 psig, Weatherpack Tower, 2-Pin Male. Switch adjustment ranges from vacuum through 6,000 psi depending on model. Standard Brass with NBR diaphragm wetted parts. SPST creep action switch with Silver-plated contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.