Shop NOSHOK
See all product information
Create Account
Pressure Switch, Standard, SPST-NO, 1/8" NPT, Steel
- Mfr # 100H-1-1-300/2500-96
- Zoro # G108571720
product price:Â
$
80.75
/ea
Key Features
Action
Creep
Contact Form
SPST-NO
Pressure Connection Type
1/8 in NPT
Range
300 to 2500 psi
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100H-1-1-300/2500-96
- Zoro #
- G108571720
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Pressure Switch
- Action
- Creep
- Contact Form
- SPST-NO
- Pressure Connection Type
- 1/8 in NPT
- Range
- 300 to 2500 psi
- Housing Material
- Steel
- Factory On Setting
- 300 psi
- Factory Off Setting
- 2500 psi
- Electrical Connection
- 2-Pin Female Attached to Flying Leads
- IP Rating
- IP69
- Media Temp. Range
- -13 to 185°F
- Max. Pressure
- 9000 psi
- Wetted Materials
- Steel, NBR
- Series
- 100
- Ambient Temp. Range
- -13 Degrees to 185 Degrees F
Description
100 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, PI Diaphragm, 1 SPST, Normally Open, 1/8 in. NPT Male, 15 psig to 100 psig 350 psig, Weatherpack Tower, 2-Pin Male. Switch adjustment ranges from vacuum through 6,000 psi depending on model. Standard Brass with NBR diaphragm wetted parts. SPST creep action switch with Silver-plated contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov