Zoro Homepage

Pressure Transducer, 2 psi, 0.25 percent

  • Mfr # 615-2-1-1-8-8

  • Zoro # G603448862


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Series
615
Output
4 to 20 mA
Housing
316 Stainless Steel
Operating Temp.
-40 to 212°F
Process Connection Type - Transmitter
1/2" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615-2-1-1-8-8
Zoro #
G603448862
UPC #
-
Country of Origin
United States

Details

Item
Pressure Transducer,2 psi,0.25 percent
Series
615
Output
4 to 20 mA
Housing
316 Stainless Steel
Operating Temp.
-40 to 212°F
Process Connection Type - Transmitter
1/2" MNPT
Accuracy - Transmitter
+/-0.25% BFSL
Transmitter Type
Pressure Transducer
Max. Pressure (PSI)
2 psig
Electrical Connections - Transmitter
DIN EN 175301-803 Form A
Wetted Materials - Transmitters
316 Stainless Steel
Powered By
10 to 30V DC
Specification
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Application
Construction, Hydraulics & Pneumatics, Laboratory & Test Equipment, Power Generation, Stamping & Forming Presses, Transportation
Electrical Protection
Reverse Polarity, Over-Voltage And Short Circuit Protection
Measuring Element
316 Stainless Steel (Vacuum Through 150 psi ); 17-4PH Stainless Steel (Greater Than 500 psi)
Effect
+/-0.01% Full Scale
Media Temperature Range
-20 to 212°F
Ambient Temperature Range
-15 to 175°F
Response Time
Less Than or Equal 1 ms (Between 10% And 90% Full Scale)
Proof Pressure
3 Times Full Scale
Min. Operating Temperature
-40°C
Adjustment
+/-10% Full Scale
IP Rating
IP65
Service Life
Greater Than 100,000,000 Load Cycles
Compensated Temperature Range
32 to 175°F
Vibration
15G
Max. Operating Temperature
100°C
Shock
1000G
Burst Pressure
3.8 Times Full Scale

Description

Pressure Transducer,2 psi,0.25 percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products