Pressure Transmitter, 0-1000 psi gauge, +/-0.25% of span, 4 mA to 20 mA, 2-wire, 7/16-20 male SAE - 4
- Mfr # PT30-1000psig-1-1-50-34
- Zoro # G711216209
product price:
$
395.99
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
- PT30-1000psig-1-1-50-34
- Zoro #
- G711216209
- UPC #
- -
- Country of Origin
- China
Description
High Performance Fixed Range Pressure Transmitter, 0 to 1000 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 7/16-20 male SAE - 4 J1926-2, Packard 3 pin Metri-Pack 150