Pressure Transmitter, 0-3000 psi gauge, +/-0.25% of span, 4 mA to 20 mA, 2-wire, 1/2 NPT male, M12 x
- Mfr # PT40-3000psig-1-1-8-25
- Zoro # G411216042
product price:
$
568.99
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
- PT40-3000psig-1-1-8-25
- Zoro #
- G411216042
- UPC #
- -
- Country of Origin
- China
Description
High Accuracy Fixed Range Pressure Transmitter, 0 to 3000 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 1/2 NPT male, M12 x 1 4 pin