Shop WIKA

Explosion Proof Pressure Transmitter

  • Mfr # 4363367
  • Zoro # G622919916

product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Maximum
500 psi
Cable Length
6 ft
Overall Length
4.13 in
Process Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4363367
Zoro #
G622919916
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
6 ft
Overall Length
4.13 in
Process Connection Size
1/4 in
Wire Rope Length
4.13 in
Length
4.13 in

Details

Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Maximum
500 psi
Burst Pressure
2x Range
Series
E-10
Process Media Temperature - Minimum
-40 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Item
Pressure Transmitter
Resistance Properties
Explosion Proof, Flame/Fire Resistant
IP Rating
IP67
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Overpressure
1,160 psi
Accuracy
0.5% of Span
Number of Wires
3
Output Power
5V
Process Connection Gender
Male
Housing Material
Stainless Steel
Process Media Temperature - Maximum
140 Degrees F
Electrical Connection
1/2 in NPT Male Conduit with Free Ends
Process Connection Type
NPT
Standards
CSA, FM
Input Voltage
30V DC
Hazardous Location Specification
Class I, Div 1, Class II, Div 1, Class III, Div 1
Pressure Type Measured
Gauge

Description

Pressure Transmitter, Accuracy 0.5 Percent of Span, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, IP Rating IP67, Series E-10, Housing Material Stainless Steel, Burst Pressure 2x Range, Cable Length 6 ft

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.