Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 600 psi, 2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # 201L-208K
  • Zoro # G5120109

product price: 
$
20.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201L-208K
Zoro #
G5120109
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
10
Includes
Vent Plug
Gauge Filled With
Glycerin
Smallest Graduation
10 psi
Gauge Application
Corrosion-Resistant Case
Calibration Certificate Included
No
Case Color
Metallic
Case Material
Stainless Steel
Socket Material
Copper Alloy
Standards
ASME
Wetted Materials
Copper
Connection Type
MNPT
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Dual
Non-Sparking
No
Case Construction
Stainless Steel
Includes Mounting Hardware
No
Bezel Material
Stainless Steel
Freeze Resistant Movement
No
Primary Scale Minor Graduations
10
Accuracy Scale
Mid-Scale
Dial Color
White
Removable Bezel
No
Bezel Mounting Type
Fixed
Pointer Color
Black
Process Connection Gender
Male
Secondary Pressure Range
0 to 41 bar
Accuracy Grade
ASME B40.100 Grade B
Pressure Range Type
Pressure
Includes Vent Plug
Yes
Dial Face Material
Aluminum
Includes Calibration Certificate
No
Sensor Material
Copper Alloy
Dry Dampening Feature
None
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Field Fillable
No
Gauge Case Liquid
Glycerin
Secondary Scale Units
bar
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Maximum Pressure
600
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
41 bar
Process Media Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin
Compatible with Series
201L
Primary Scale Pressure Measurement - Maximum
600 psi
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
30 Degrees F
Operating Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
160 Degrees F
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible Series
201L
For Use With
201L

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Length
2.95"
Manufacturer Warranty Length
1 yr
Case Depth
1.2 in
Nominal Dial Size
2 in
Case Diameter
2.27 in
Nominal Dial Diameter
2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.