Pressure Transmitter, 0-5000 psi gauge, 4 mA to 20 mA, 2-wire, G 1/4 B EN 837, DIN form A with 1/2
- Mfr # PT20-5000psig-1-1-10-14
- Zoro # G411213935
product price:
$
222.99
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
- PT20-5000psig-1-1-10-14
- Zoro #
- G411213935
- UPC #
- -
- Country of Origin
- China
Description
General Purpose Fixed Range Pressure Transmitter, 0 to 5000 psi gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, G 1/4 B EN 837, DIN form A with 1/2 NPT female conduit