Pressure Transmitter, 0 oz/in2 to 16oz/in2 oz/in2, 0.25% Accuracy BFSL, 4 to 20 mA Output, 1/2 NPT Male

  • Mfr # 625-100-1-1-8-8
  • Zoro # G408573486
product price: 
$
829.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20 mA
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Vapory Recovery Systems, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Connection
1/2" MNPT
Accuracy - Transmitter
+/-10% Full Scale
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
625-100-1-1-8-8
Zoro #
G408573486
UPC #
-
Country of Origin
Germany
Item
Safe Pressure Transmitter
Output
4 to 20 mA
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Vapory Recovery Systems, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Connection
1/2" MNPT
Accuracy - Transmitter
+/-10% Full Scale
Wetted Materials - Transmitters
316 Stainless Steel
Electrical Connections - Transmitter
DIN EN 175301-803 Form A
Power Required - Transmitters
10V DC to 30V DC
Pressure Range
0 to 100 psig
Temp. Range
-4 Degrees to 176 Degrees F
Material of Construction
316 Stainless Steel
Operating Temp.
-22 Degrees to 221 Degrees F
Service Life
Less Than 100,000,000 Load Cycles
Measuring Element
316 Stainless Steel (0 to 300 psi); 17-4PH Stainless Steel (Greater than 300 psi)
Environmental Rating
IP65 to IP67
Max. Operating Temperature
105°C
Vibration
20G
Inch/Metric
Inch
Response Time
Less Than or Equal 1 ms
Proof Pressure
3.5 Times Full Scale
Burst Pressure
4 Times Full Scale
Shock
1000G
Media Temperature Range
-4 to 185°F
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Min. Operating Temperature
-30°C
Compensated Temperature Range
32 to 176°F

Description

Pressure Transmitter, 0 oz/in2 to 16oz/in2 oz/in2, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann. Low pressure ranges for vapor recovery applications, vacuum and compound ranges through 0 psig to 15,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia. Current output. 316 and 14-4PH Stainless Steel wetted parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products