Shop NOSHOK

Pressure Transmitter, 0 psi to 3000 psi, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann w/ 36 in Cable Attached, 0.8 mm SS Threaded Orifice

  • Mfr # 625-3000-1-1-2-1-ST8

  • Zoro # G508573836


product price:  $871.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20 mA
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Vapory Recovery Systems, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Accuracy - Transmitter
+/-10% Full Scale
Power Required - Transmitters
10 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
625-3000-1-1-2-1-ST8
Zoro #
G508573836
UPC #
-
Country of Origin
Germany

Details

Item
Safe Pressure Transmitter
Output
4 to 20 mA
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Vapory Recovery Systems, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Accuracy - Transmitter
+/-10% Full Scale
Power Required - Transmitters
10 to 30V DC
Connection
1/4" MNPT
Temp. Range
-4 to 176°F
Wetted Materials - Transmitters
316 Stainless Steel
Material of Construction
316 Stainless Steel
Electrical Connections - Transmitter
DIN EN 175301-803 Form A with 36" Cable
Operating Temp.
-22 to 221°F
Pressure Range
0 to 3000 psig
Media Temperature Range
-4 to 185°F
Proof Pressure
2 Times Full Scale
Response Time
Less Than or Equal 1 ms
Shock
1000G
Burst Pressure
4 Times Full Scale
Environmental Rating
IP65 to IP67
Service Life
Less Than 100,000,000 Load Cycles
Min. Operating Temperature
-30°C
Vibration
20G
Measuring Element
316 Stainless Steel (0 to 300 psi); 17-4PH Stainless Steel (Greater than 300 psi)
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Inch/Metric
Inch
Max. Operating Temperature
105°C
Compensated Temperature Range
32 to 176°F

Description

Pressure Transmitter, 0 psig to 100 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann. Low pressure ranges for vapor recovery applications, vacuum and compound ranges through 0 psig to 15,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia. Current output. 316 and 14-4PH Stainless Steel wetted parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products