Shop NOSHOK
See all product information
Create Account
Pressure Transmitter, 0 psig to 6000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 2 in Wing Union, 6 Pin Bayonet
- Mfr # 628-6000-1-1H-14-3
- Zoro # G408573929
product price:Â
$
2,523.99
/ea
Free Shipping & Returns
Key Features
Output
4 to 20 mA
Application
Acidizing, Choke & Kill Manifold, Fracturing & Cementing, Mud Logging & Mud Pumps, Oil Field & Offshore, Well Head Measurement
Series
628
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Pressure Range
0 to 6000 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 628-6000-1-1H-14-3
- Zoro #
- G408573929
- UPC #
- -
- Country of Origin
- United States
- Item
- Safe Hammer Union Pressure Transmitter
- Output
- 4 to 20 mA
- Application
- Acidizing, Choke & Kill Manifold, Fracturing & Cementing, Mud Logging & Mud Pumps, Oil Field & Offshore, Well Head Measurement
- Series
- 628
- Standards
- European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
- Pressure Range
- 0 to 6000 psig
- Temp. Range
- -40 Degrees to 185 Degrees F
- Wetted Materials - Transmitters
- Inconel X-750
- Electrical Connections - Transmitter
- 6-Pin Bayonet
- Material of Construction
- 316 Stainless Steel
- Operating Temp.
- -40 Degrees to 185 Degrees F
- Power Required - Transmitters
- 10V DC to 28V DC
- Process Connection Type - Transmitter
- Wing Union
- Electrical Protection
- Reverse Polarity, Over-Voltage and Short Circuit Protection
- Service Life
- Less Than 10,000,000 Load Cycles
- Measuring Element
- Inconel X-750
- Compensated Temperature Range
- 40 to 140°F
- Media Temperature Range
- -40 to 185°F
- Min. Operating Temperature
- -40°C
- Max. Operating Temperature
- 185°C
- Shock
- 100G
- Vibration
- 15G
- Response Time
- Less Than or Equal 2 ms
- Environmental Rating
- IP67
Description
Pressure Transmitter, 0 psig to 6000 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 2 in Wing Union, 6 Pin Bayonet. Ranges from 0 psig to 5,000 psig through 0 psig to 20,000 psig. Current output. Inconel X-750 wetted parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.