Pressure Transducer, 0 psig to 500 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached

  • Mfr # 621-500-1-3-8-6

  • Zoro # G008573190


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

Output
1 to 5V DC
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Pressure Range
0 to 500 psig
Wetted Materials - Transmitters
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-500-1-3-8-6
Zoro #
G008573190
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
1/2 in

Details

Item
Pressure Transmitter
Output
1 to 5V DC
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Pressure Range
0 to 500 psig
Wetted Materials - Transmitters
316 Stainless Steel
Material of Construction
316 Stainless Steel
Power Required - Transmitters
6 to 30V DC
Operating Temp.
-40 to 221°F
Connection
MNPT
Electrical Connections - Transmitter
1/2" NPT Male Conduit with 6 ft Integral Cable
Shock
1000G
Vibration
20G
Service Life
Greater Than 100,000,000 Load Cycles
Media Temperature Range (T4)
-40 to 212°F
Environmental Rating
IP67
Max. Operating Temperature
105°C
Media Temperature Range (T5)
-40 to 158°F
Min. Operating Temperature
-40°C
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Compensated Temperature Range
32 to 176°F
Response Time
Less Than or Equal 1 ms
Measuring Element
316 Stainless Steel
Media Temperature Range (T6)
-40 to 131°F

Description

Pressure Transmitter, 0 psig to 10 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, G1B Front Flush, 1/2 NPT Conduit w/ 6 ft Cable Attached. Current and voltage outputs available. 316 stainless Steel and Elgiloy wetted parts. Factory Mutual and Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD. NACE MR0175/ISO 15156 compliant. NSI/ISA-12.27.01 approved single seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products