Pressure Transmitter, 0 psig to 2000 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Integral Cable 18 in (IP69K)

  • Mfr # 650-2000-1-1-2-39

  • Zoro # G808573932


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20 mA
Application
Hydraulics & Pneumatics, Mobile Hydraulics, Pumps & Compressors, Refrigeration Controls, Transportation
Series
650
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Operating Temp.
-40 to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650-2000-1-1-2-39
Zoro #
G808573932
UPC #
-
Country of Origin
Germany

Details

Item
Pressure Transducer
Output
4 to 20 mA
Application
Hydraulics & Pneumatics, Mobile Hydraulics, Pumps & Compressors, Refrigeration Controls, Transportation
Series
650
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Operating Temp.
-40 to 248°F
Electrical Connections - Transmitter
18" Integral Cable
Process Connection Type - Transmitter
MNPT
Material of Construction
PBT - Fiber Reinforced Plastic
Wetted Materials - Transmitters
316 Stainless Steel
Source Voltage
8 to 36V DC
Pressure Range
0 to 2000 psig
Temp. Range
-40 to 212°F
Accuracy - Transmitter
+/-0.125% BFSL
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Proof Pressure
2 Times Full Scale
Burst Pressure
4 Times Full Scale
Compensated Temperature Range
32 to 176°F
Service Life
Greater Than 100,000,000 Load Cycles
Measuring Element
17-4PH Stainless Steel
Vibration
20G
Media Temperature Range
-40 to 257°F
Max. Operating Temperature
220°C
Min. Operating Temperature
-40°C
Response Time
Less Than 5 ms (Between 10% and 90% Full Scale)
Shock
500G
Environmental Rating
IP67, IP69k

Description

Pressure Transmitter, 0 psig to 2000 psig, 0.5% Accuracy BFSL, 4 mA to 20 mA Output, 1/4 NPT Male, Integral Cable 18 in IP69K. Ranges from 0 psig to 100 psig through 0 psig to 8,000 psig. Current and voltage outputs available. Stainless Steel wetted parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products