Pressure Transmitter, Wetted Materials: 316 SS, -30 inHg to 30 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann

  • Mfr # 615-30/30-1-1-8-8

  • Zoro # G108574943


product price:  $1,028.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20 mA
Application
Construction, Hydraulics & Pneumatics, Laboratory & Test Equipment, Power Generation, Stamping & Forming Presses, Transportation
Series
615
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Source Voltage
10 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
615-30/30-1-1-8-8
Zoro #
G108574943
UPC #
-
Country of Origin
Germany

Details

Item
Pressure Transducer
Output
4 to 20 mA
Application
Construction, Hydraulics & Pneumatics, Laboratory & Test Equipment, Power Generation, Stamping & Forming Presses, Transportation
Series
615
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Source Voltage
10 to 30V DC
Temp. Range
-15 to 175°F
Pressure Range
-30 inHg to 30 psig
Operating Temp.
-40 to 212°F
Accuracy - Transmitter
+/-0.25% BFSL
Wetted Materials - Transmitters
316 Stainless Steel
Electrical Connections - Transmitter
DIN EN 175301-803 Form A
Process Connection Type - Transmitter
MNPT
Material of Construction
316 Stainless Steel
Vibration
15G
Effect
+/-0.01% Full Scale
Compensated Temperature Range
32 to 175°F
Environmental Rating
IP65
Response Time
Less Than or Equal 1 ms (Between 10% and 90% Full Scale)
Proof Pressure
3 Times Full Scale
Min. Operating Temperature
-40°C
Max. Operating Temperature
100°C
Service Life
Greater Than 100,000,000 Load Cycles
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Shock
1000G
Media Temperature Range
-20 to 212°F
Burst Pressure
3.8 Times Full Scale
Measuring Element
316 Stainless Steel (Vacuum through 150 psi); 17-4PH Stainless Steel (Greater than 500 psi)

Description

Pressure Transmitter, Wetted Materials: 316 SS, 13-8PH, 0 psig to 15000 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 9/16-18 Female HP, Hirschmann w/ 1/2 NPT Female Conduit. Vacuum ranges through 0 psig to 145,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia. Current and voltage outputs available. 316 and 17-4PH Stainless Steel wetted parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products