Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 2,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # SEP-102D-204O
  • Zoro # G7287343

product price: 
$
4.69
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SEP-102D-204O
Zoro #
G7287343
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 2000
Socket Material
Copper Alloy
Gauge Primary Range Numbered Graduations
400
Includes
Plastic Case
Graduations
500 psi
Case Material
Steel
Case Color
Black
Gauge Application
General-Purpose Case
Connection Type
MNPT
Standards
ASME
Removable Bezel
No
Field Fillable
No
Sensor Material
Copper Alloy
Dial Color
White
Dry Dampening Feature
None
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Secondary Scale Units
bar
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Primary Scale Minor Graduations
400
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade B
Non-Sparking
No
Gauge Case Liquid
None
Process Connection Gender
Male
Scale Type
Dual
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 138
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Pointer Material
Aluminum
Vibration Resistance
None
Primary Scale Numeric Increments
400
Pointer Color
Black
Accuracy Scale
Mid-Scale
Operating Temperature Range
-50 Degrees to 160 Degrees F
Case Liquid
None
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
2,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
138 bar
Secondary Scale Vacuum Measurement - Maximum
140 bar
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
SEP 100
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible Series
SEP 100
For Use With
SEP 100

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
2.11 in
Nominal Dial Size
2 in
Case Depth
1.06 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.