Shop NOSHOK
See all product information
Pressure Transmitter, Wetted Materials: 316 SS, 13-8PH, 0 psig to 1500 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, M12 x 1 (4 Pin)
Mfr # 615-1500-1-1-2-25
Zoro # G608574061
product price:Â $872.99
/ea
Free Shipping & Returns
Key Features
Output
4 to 20 mA
Application
Construction, Hydraulics & Pneumatics, Laboratory & Test Equipment, Power Generation, Stamping & Forming Presses, Transportation
Series
615
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Source Voltage
10 to 30V DC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
615-1500-1-1-2-25
Zoro #
G608574061
UPC #
-
Country of Origin
Germany
Description
Pressure Transmitter, Wetted Materials: 316 SS, 13-8PH, 0 psig to 2000 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann. Vacuum ranges through 0 psig to 145,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia. Current and voltage outputs available. 316 and 17-4PH Stainless Steel wetted parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.