Pressure Transmitter, Wetted Materials: Elgiloy, 13-8PH, 0 psig to 20000 psig, 0.125% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann

  • Mfr # 615-20000-2-1-8-8
  • Zoro # G008572223
product price: 
$
3,121.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20 mA
Application
Construction, Hydraulics & Pneumatics, Laboratory & Test Equipment, Power Generation, Stamping & Forming Presses, Transportation
Series
615
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Material of Construction
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
615-20000-2-1-8-8
Zoro #
G008572223
UPC #
-
Country of Origin
Germany

Details

Item
Pressure Transducer
Output
4 to 20 mA
Application
Construction, Hydraulics & Pneumatics, Laboratory & Test Equipment, Power Generation, Stamping & Forming Presses, Transportation
Series
615
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Material of Construction
316 Stainless Steel
Accuracy - Transmitter
+/-0.125% BFSL
Process Connection Type - Transmitter
MNPT
Wetted Materials - Transmitters
316 Stainless Steel
Temp. Range
-15 Degrees to 175 Degrees F
Operating Temp.
-40 Degrees to 212 Degrees F
Electrical Connections - Transmitter
DIN EN 175301-803 Form A
Source Voltage
10V DC to 30V DC
Pressure Range
0 to 20,000 psig
Shock
1000G
Service Life
Greater Than 100,000,000 Load Cycles
Compensated Temperature Range
32 to 175°F
Effect
+/-0.01% Full Scale
Media Temperature Range
-20 to 212°F
Min. Operating Temperature
-40°C
Measuring Element
316 Stainless Steel (Vacuum through 150 psi); 17-4PH Stainless Steel (Greater than 500 psi)
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Response Time
Less Than or Equal 1 ms (Between 10% and 90% Full Scale)
Max. Operating Temperature
100°C
Vibration
15G
Proof Pressure
1.2 Times Full Scale
Burst Pressure
1.5 Times Full Scale
Environmental Rating
IP65

Description

Pressure Transmitter, Wetted Materials: 316 SS, 0 inH2O to 50 inH2O, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann. Vacuum ranges through 0 psig to 145,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia. Current and voltage outputs available. 316 and 17-4PH Stainless Steel wetted parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products