Shop NOSHOK
See all product information
Create Account
Process Gauge, 4.5" Brass Internals, 1000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
- Mfr # 45-660-1000-psi
- Zoro # G608575761
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Injection Molding Machines, Laboratory & Test Equipment, Power Generation, Oil Field & Offshore, Utilities, Water & Wastewater
Liquid Filled
Yes
Gauge Nominal Dial Size
4-1/2 in
Basic Gauge Case Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45-660-1000-psi
- Zoro #
- G608575761
- UPC #
- -
- Country of Origin
- Germany
- Pressure and Vacuum Gauge Type
- Pressure Gauge
- Gauge Application
- Injection Molding Machines, Laboratory & Test Equipment, Power Generation, Oil Field & Offshore, Utilities, Water & Wastewater
- Liquid Filled
- Yes
- Basic Gauge Case Material
- Polypropylene
- Gauge Connection Type
- NPT
- Gauge Connection Location
- Bottom
- Gauge Primary Range Units
- psi
- Gauge Lens Material
- Acrylic
- Accuracy
- 0.5%
- Series
- 600
- Range
- 0 to 1000 psi
- Gauge Filled With
- Glycerin
- Connection Material
- Brass
- Media Temperature Range (Glycerin Fill)
- -4 to 150°F
- Ambient Temperature Range (Glycerin Fill)
- -4 to 150°F
- Dial Material
- Aluminum
- Bayonet Ring Material
- Threaded Black PBT
- Inch/Metric
- Inch
- Ambient Temperature Range (Special Fill)
- -40 to 150°F
- Pointer Material
- Aluminum
- Measuring Element
- Copper Alloy C-Type Bourdon Tube
- Media Temperature Range (Special Fill)
- -40 to 150°F
Dimensions
- Gauge Nominal Dial Size
- 4-1/2 in
- Gauge Connection Size
- 1/4 in
Description
Vacuum Gauge, 4.5 in. Process Gauge, Brass Internals, 30 vac/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled. Turret style dry field fillable and liquid filled process gauges. Vacuum and compound ranges through 0 psi to 15,000 psi. Black Polypropylene safety case with solid front and blow out back. 316 Stainless Steel or Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.