Shop ZORO SELECT
See all product information
Create Account
Pressure Gauge Siphon, 1/4 in, NPT
- Mfr # 5TUL0
- Zoro # G1837543
product price:Â
$
16.89
/ea
Key Features
Material
Brass
Size (NPT)
1/4 in
Pressure Range
250 psi
Application
Steam Installations
Burst Pressure
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5TUL0
- Zoro #
- G1837543
- UPC #
- 190735532591
- Country of Origin
- China
- Item
- Pressure Gauge Siphon
- Material
- Brass
- Pressure Range
- 250 psi
- Application
- Steam Installations
- Burst Pressure
- 300 psi
- Construction
- Seamless
- Corrosion Resistant
- No
- Tube Style
- Pigtail
- Connection Type
- NPT
- Compatible Process Media
- Air, Gases, Oil, Steam, Water
- Corrosion Resistance
- Not Corrosion Resistant
- Connection Thread Type
- NPT
- Internal Pressure - Maximum
- 250 psi at 400 Degrees F
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Size (NPT)
- 1/4 in
- Connection Size
- 1/4 in
- Tube Length
- 5 11/16 in
- Connection Thread Size
- 1/4 in
- Manufacturer Warranty Length
- 1 yr
Description
Pressure Gauge Siphon, Application Steam Installations, Burst Pressure 300 psi, Connection Size 1/4 in, Connection Type NPT, Construction Seamless, Manufacturer Warranty Length 1 yr, Material Brass, Tube Length 5 11/16 in, Tube Style Pigtail, Corrosion Resistant No, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.