
Pressure Gauge, 0 to 60 psi psi, 4-1/2 in Dial, 1/4 in NPT, Bottom Location, Brass Case Material
Mfr # 45-640-60-psi
Zoro # G608575655
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45-640-60-psi
Zoro #
G608575655
UPC #
-
Country of Origin
Germany
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
4-1/2 in
Nominal Dial Size
4-1/2 in
Details
Item
Pressure Gauge
Accuracy
0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Injection Molding Machines, Laboratory & Test Equipment, Power Generation, Oil Field & Offshore, Utilities, Water & Wastewater
Gauge Case Material
Brass
Series
600
Lens Material
Acrylic
Primary Pressure Range
0 to 60 psi
Primary Scale Units
psi
Connection Material
Brass
Pointer Material
Aluminum
Inch/Metric
Inch
Bayonet Ring Material
Threaded Black PBT
Measuring Element
Copper Alloy C-Type Bourdon Tube
Media Temperature Range
-4 to 150°F
Ambient Operating Temperature Range
-40 to 150°F
Description
Turret style dry field fillable and liquid filled process gauges. Vacuum and compound ranges through 0 psi to 15,000 psi. Black Polypropylene safety case with solid front and blow out back. 316 Stainless Steel or Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.