Shop NOSHOK
See all product information
Sanitary Transmitter, 1-1/2" Sanitary Clamp, +/-0.25% Accuracy (BFSL), 0 psig to 300 psig, 4 mA to 20 mA Output, M12 x 1 (4-Pin)
Mfr # 110-12-4-615-1-61-1-25
Zoro # G108576299
product price: $1,396.99
/ea
Free Shipping & Returns
Key Features
Output
4 to 20 mA, 0 to 5V DC, 1 to 5V DC, 1 to 6V DC, 0 to 10V DC, 1 to 11V DC
Application
Food & Beverage Processing, Pasteurization Systems, Pharmaceutical, Medical
Series
11
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Electrical Connections - Transmitter
M12 x 1 (4-Pin)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
110-12-4-615-1-61-1-25
Zoro #
G108576299
UPC #
-
Country of Origin
Germany
Dimensions
Clamp Size
1-1/2 in
Description
Sanitary Transmitter, 1-1/2 in. Sanitary Clamp, ±0.25% Accuracy BFSL, 0 psig to 300 psig, 4 mA to 20 mA Output, Integral 20 ft Cable. Current and voltage outputs available. 316 Stainless Steel wetted parts. Can be cleaned-in-place CIP or steamed-in-place SIP. 3A Certified. CE compliant to suppress RFI, EMI and ESD.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.