Sanitary Transmitter, Anderson Negele Type SL, 6" L, 0 - 58 psig, 4-20 mA/2-wire + HART Protocol

  • Mfr # 204-93-6/58-1-43-28-TC

  • Zoro # G808576216


product price:  $4,160.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20 mA
Application
Food & Beverage, Dairy, Chemical Processing, Pharmaceutical
Series
20
Material of Construction
304 Stainless Steel
Operating Temp.
-4 to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204-93-6/58-1-43-28-TC
Zoro #
G808576216
UPC #
-
Country of Origin
Netherlands

Details

Item
Sanitary Pressure Transmitter
Output
4 to 20 mA
Application
Food & Beverage, Dairy, Chemical Processing, Pharmaceutical
Series
20
Material of Construction
304 Stainless Steel
Operating Temp.
-4 to 212°F
Accuracy - Transmitter
0.1% Adjusted Span
Pressure Range
6 to 58 psi
Electrical Connections - Transmitter
1/2" NPT Female
Wetted Materials - Transmitters
316 Stainless Steel
DC Voltage
12 to 36V DC
Min. Operating Temperature
-20°C
Environmental Rating
NEMA 4X; IP66
Service Life
10 yr
Response Time
Less Than 150 ms
Adjustable Pressure Range
160 to 1600 inH20
Measuring Element
316 Stainless Steel
Max. Operating Temperature
100°C

Description

20 Series Sanitary Transmitter, Anderson Negele Type SL Long - 6 in. , Range Adjustable from 0 - 6 psig to 0 - 58 psig, 0.1% of adjusted span, 4-20 mA/2-wire + HART Protocol, PG9 Cable Gland, Transparent Cover. Easy programming and range adjustment without test pressure via on-board display. 10:1 turn down. Active temperature compensation. 360Deg rotatable display. Hart protocol output available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products