Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "C" Disc Installed, Pressure Rating 5,000 PSI

  • Mfr # 1135-C

  • Zoro # G108572901


product price:  $30.59
/ea

Key Features

Material
Brass
Gauge Connection Type
SAE J1926-3
Length (In.)
1.6
Max. Pressure
5000 psi
Gauge Connection Size
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1135-C
Zoro #
G108572901
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1.6
Gauge Connection Size
7/16"-20

Details

Item
Snubber
Material
Brass
Gauge Connection Type
SAE J1926-3
Max. Pressure
5000 psi
For Use With
Water, Light Oil
Style
Sintered Snubber
Disc Grade
C
Flow (L/min)
1.46
Micron Grade
20
Sintered Snubbers Replacement Disc Part Number
PD8-C-SS1

Description

Cost effective solution to protect expensive instrumentation. Increases gauge readability by smoothing out pressure surges, pulsations and spikes. 5 basic elements available for each snubber to accommodate specific application needs. Snubbing action achieved by utilizing a corrosion resistant 316 Stainless Steel sintered porous element. Exotic materials or intermediate disc grades available. Provides long service life with no moving parts to wear out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.