Shop SSI

Industrial Pressure Gauge, 3 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MG-1500-A-9V-R
  • Zoro # G212007375

product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MG-1500-A-9V-R
Zoro #
G212007375
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Nominal Dial Size
3 in
Case Depth
1.73 in
Case Diameter
2.97 in
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Industrial
Gauge Case Material
ABS Plastic
Series
MG-9V
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Display Range
0 to 1,500 psi
Primary Display Units
bar, cm-Hg, In Hg, kg/cm2, kPa, MPa, psi
Case Shape
Round
Ambient Operating Temperature Range
-22 Degrees to 176 Degrees F
Auto-Shutoff
Yes
Process Connection Gender
Male
Display Units
bar, cm-Hg, In Hg, kg/cm2, kPa, MPa, psi
Accuracy Grade Gauge Type
Process
Primary Display Range
0 to 1,500 psi
Pressure Gauge Type
Industrial Pressure Gauge
Data Update Frequency
1 sec
Burst Pressure
15,000 psi
Backlit Screen
Yes
Number of Display Digits
4
Response Time
Less Than 1 ms
Power Source
Battery
Sensor Type
Diaphragm
Process Temperature Range
14 Degrees to 140 Degrees F
Memory Features
Peak Pressure Reading
Includes Calibration Certificate
No
Line Power Voltage
9 V
Standards
REACH, RoHS
Sensor Material
316L Stainless Steel
Accuracy Grade
Grade 3A
Pressure Range Type
Pressure
Low Battery Indicator
Yes
Socket Material
304L Stainless Steel
Display Screen Type
LCD
Number of Digits
4
Compatible Process Media
Gas, Liquid
Automatic Shut-Off Time
5 min
Display Type
LCD
Includes Low Battery Indicator
Low Battery Indicator
Operating Temperature - Maximum
176 Degrees F
Process Media Temperature - Minimum
14 Degrees F
Pressure Measurement - Maximum
1,500 psi
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4X
Pressure Measuring Units
bar, cm-Hg, In Hg, kg/cm2, kPa, MPa, psi
Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-22 Degrees F
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.