Shop NOSHOK
See all product information
Create Account
Pressure Transmitter, 0 to 200 psig, 0.25% Accuracy BFSL, 4 to 20 mA Output, 1/2 NPT Male
- Mfr # 622-15-1-1-13-6
- Zoro # G908573122
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Output
4 to 20 mA
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Power Required - Transmitters
10V DC to 30V DC
Pressure Range
0 to 15 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 622-15-1-1-13-6
- Zoro #
- G908573122
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pressure Transmitter
- Output
- 4 to 20 mA
- Application
- Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
- Standards
- European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
- Power Required - Transmitters
- 10V DC to 30V DC
- Pressure Range
- 0 to 15 psig
- Electrical Connections - Transmitter
- 1/2" NPT Male Conduit with 6 ft Integral Cable
- Material of Construction
- 316 Stainless Steel
- Operating Temp.
- -40 Degrees to 221 Degrees F
- Wetted Materials - Transmitters
- 316 Stainless Steel
- Environmental Rating
- IP67
- Service Life
- Greater Than 100,000,000 Load Cycles
- Vibration
- 20G
- Media Temperature Range (T5)
- -40 to 158°F
- Shock
- 1000G
- Min. Operating Temperature
- -40°C
- Measuring Element
- 316 Stainless Steel
- Media Temperature Range (T6)
- -40 to 131°F
- Max. Operating Temperature
- 105°C
- Compensated Temperature Range
- 32 to 176°F
- Media Temperature Range (T4)
- -40 to 212°F
- Response Time
- Less Than or Equal 1 ms
- Electrical Protection
- Reverse Polarity, Over-Voltage and Short Circuit Protection
Dimensions
- Connection Size
- G1B
Description
Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached, 0.8 mm SS Threaded Orifice. Current and voltage outputs available. 316 stainless Steel and Elgiloy wetted parts. Factory Mutual and Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD. NACE MR0175/ISO 15156 compliant. NSI/ISA-12.27.01 approved single seal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.