
Shop NOSHOK
See all product information
Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 15000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
Mfr # 25-300-15000-psi
Zoro # G008575675
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation
Liquid Filled
Yes
Gauge Nominal Dial Size
2-1/2 in
Basic Gauge Case Material
Die Cast Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25-300-15000-psi
Zoro #
G008575675
UPC #
-
Country of Origin
Poland
Dimensions
Gauge Nominal Dial Size
2-1/2 in
Gauge Connection Size
1/4 in
Details
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation
Liquid Filled
Yes
Basic Gauge Case Material
Die Cast Brass
Gauge Connection Location
Bottom
Gauge Primary Range Units
psi
Range
0 to 15,000 psi
Gauge Filled With
Glycerin
Gauge Lens Material
Acrylic
Accuracy
1.6%
Series
300
Dial Material
Aluminum
Measuring Element
316 Stainless Steel Coiled Safety Tube
Ambient Temperature Range
0 to 160°F
Media Temperature Range
-4 to 140°F
Pointer Material
Aluminum
Cover Ring Material
Polished Brass
Description
Vacuum Gauge, 2.5 in. Brass Case, Copper Alloy Internals, 30 vac, 1/4 NPT Male Bottom Conn, Glycerin Filled. High quality, heavy-duty liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Die cast Brass case with natural Brass finish. Copper alloy or 316 Stainless Steel and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.