Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 7500 psi, 1/4 NPT Male Back Conn, Glycerin Filled

  • Mfr # 25-310-7500-psi

  • Zoro # G908576055


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation
Liquid Filled
Yes
Gauge Nominal Dial Size
2-1/2 in
Basic Gauge Case Material
Die Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25-310-7500-psi
Zoro #
G908576055
UPC #
-
Country of Origin
Poland

Dimensions

Gauge Nominal Dial Size
2-1/2 in
Gauge Connection Size
1/4 in

Details

Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation
Liquid Filled
Yes
Basic Gauge Case Material
Die Cast Brass
Gauge Connection Location
Back
Gauge Primary Range Units
psi
Accuracy
1.6%
Gauge Lens Material
Acrylic
Range
0 to 7500 psi
Gauge Filled With
Glycerin
Series
300
Media Temperature Range
-4 to 140°F
Dial Material
Aluminum
Pointer Material
Aluminum
Cover Ring Material
Polished Brass
Measuring Element
316 Stainless Steel Coiled Safety Tube
Ambient Temperature Range
0 to 160°F

Description

High quality, heavy-duty liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Die cast Brass case with natural Brass finish. Copper alloy or 316 Stainless Steel and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products