Shop NOSHOK

Vacuum Gauge, 6" 304SS Case, 316SS Internals, 30 vac, 1/2 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange

  • Mfr # 60-510-30-vac-SSFF

  • Zoro # G608575921


product price:  $896.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Liquid Filled
Yes
Gauge Nominal Dial Size
6 in
Basic Gauge Case Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60-510-30-vac-SSFF
Zoro #
G608575921
UPC #
-
Country of Origin
Poland

Dimensions

Gauge Nominal Dial Size
6 in
Gauge Connection Size
1/2 in

Details

Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Liquid Filled
Yes
Basic Gauge Case Material
304 Stainless Steel
Gauge Connection Type
NPT
Gauge Connection Location
Back
Accuracy
1%
Range
-30 inHg to 0 psi
Gauge Filled With
Glycerin
Gauge Lens Material
Laminated Safety Glass
Media Temperature Range (Glycerin Fill)
-40 to 212°F
Ambient Temperature Range (Special Fill)
-40 to 140°F
Media Temperature Range (Special Fill)
-40 to 212°F
Cover Ring Material
Polished 304 Stainless Steel
Inch/Metric
Inch
Ambient Temperature Range (Glycerin Fill)
-4 to 140°F
Measuring Element
316 Stainless Steel C-Type Bourdon Tube

Description

Vacuum Gauge, 2.5 in. 304SS Case, 316SS Internals, 30 vac/kg/cm2, 1/4 NPT Male Back Conn, Glycerin Filled. Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.