This item is Discontinued.

Nostalgia Nostalgia 3670G Canister Vacuum Cleaner, 120 V 3670G

Nostalgia 3670G Canister Vacuum Cleaner, 120 V (Discontinued)

  • Mfr # 3670G
  • Zoro # G704262978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3670G
Zoro #
G704262978
UPC #
23169108028
Country of Origin
Mexico

Description

Large, disposable, easy-to-change paper bag designed to hold plenty of dirt. Packaged with standard filtration paper bags. Compact and lightweight, small enough to be set easily on a stair step, large enough to do a full sized cleaning job. Top-mounted handle for easy maneuvering. Powerful 12 A motor produces sufficient power for thoroughly cleaning everything except carpeted floors. Fast and easy cord release with pivoting rear hook. Exhaust port designed to accept hose for use as a blower to remove hard-to-reach dust from items like baseboard heat elements and refrigerator condenser coils. Large rear wheels and front swivel wheel to conveniently trail behind you as you clean. Small attachments are always nearby, tucked neatly into the back of the unit. 20 ft cord and cord hooks for easy storage. Weighs 8.2 lb.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.