13' Kiru 2 section telescoping aluminum polesaw

  • Mfr # 2276-39

  • Zoro # G202746765


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Application
Telescoping Pruning Pole Saw
Features
Rigid aluminum construction, cam collar locks, and rib lock protection reduce flexing while extending
Capacity
Cuts up tp 7.7 in.
Includes
Custom-fit protective scabbard to keep the blade safe and sharp
WARNING
Polesaws are not for use around energized lines. Polesaws should be considered "Conductive of Electricity"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2276-39
Zoro #
G202746765
UPC #
723466949675
Country of Origin
Taiwan, Province of China

Details

Application
Telescoping Pruning Pole Saw
Features
Rigid aluminum construction, cam collar locks, and rib lock protection reduce flexing while extending
Capacity
Cuts up tp 7.7 in.
Includes
Custom-fit protective scabbard to keep the blade safe and sharp
Item
Telescoping Pole Saw
WARNING
Polesaws are not for use around energized lines. Polesaws should be considered "Conductive of Electricity"
Blade
15.4" (390mm) Silky Ibuki

Description

Notch Kiru Pole Saw features an ovular profile with an ultra-lightweight aluminum construction. 2 Section saw extends 13 ft. for maximum reach. Improved cam collar locks have rib lock protection. Quick-connect saw heads allow for fast, tool-less assembly. Notch finishes these incredible tools with abrasion-resistant, low-profile grips. Includes a 15.4 in. Silky Ibuki blade hard chrome-plated for durability and corrosion resistance with a custom-fit protective scabbard to keep the blade safe and sharp. Makes quick work of low-hanging cuts and its low weight allows for maximum maneuverability, efficiency and reach during use. This saw collapses in length to only eight feet for easy storage!

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.