Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16' Sentei 3 section telescoping aluminum polesaw

  • Mfr # 3177-39N

  • Zoro # G102746759


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Capacity
Cuts up tp 7.7 in.
Features
Rigid aluminum construction, cam collar locks, and rib lock protection reduce flexing while extending
Application
Telescoping Pruning Pole Saw
Includes
Custom-fit protective scabbard to keep the blade safe and sharp
WARNING
Polesaws are not for use around energized lines. Polesaws should be considered "Conductive of Electricity"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3177-39N
Zoro #
G102746759
UPC #
8.10123E+11
Country of Origin
China

Details

Capacity
Cuts up tp 7.7 in.
Features
Rigid aluminum construction, cam collar locks, and rib lock protection reduce flexing while extending
Application
Telescoping Pruning Pole Saw
Includes
Custom-fit protective scabbard to keep the blade safe and sharp
Item
Telescoping Pruning Pole Saw
WARNING
Polesaws are not for use around energized lines. Polesaws should be considered "Conductive of Electricity"
Blade
15.4" (390mm) Notch Sentei

Description

Notch Sentei Pole Saws feature an ovular profile with an ultra-lightweight aluminum construction. 3 Section saw extends 16' for maximum reach. Improved cam collar locks have rib lock protection. Quick-connect saw heads allow for fast, tool-less assembly. Notch finishes these incredible tools with abrasion-resistant, low-profile grips. Each Notch Sentei Pole Saw includes a Notch Sentei blade. This 15.4" long blade is hard chrome-plated for durability and corrosion resistance. Notch also includes a custom-fit protective scabbard to keep the blade safe and sharp. These saws also accept a Silky Ibuki blade. WARNING! Poles are not for use around energized lines. Hollow poles have the capacity to retain moisture and should be considered "Conductive of Electricity

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.