
3/4 in. x 10' Tenex Sling w/ Large X-Rigging Ring 36650
Mfr # 36650
Zoro # G616285652
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
2,200 lbs
Features
3/4-inch 12 strand high-strength, low-stretch 10 ft. Tenex rope from Samson
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36650
Zoro #
G616285652
UPC #
855535006740
Country of Origin
United States
Details
Weight Capacity
2,200 lbs
Features
3/4-inch 12 strand high-strength, low-stretch 10 ft. Tenex rope from Samson
Color
Green
Description
A Notch Rigging Thimble #2 Large 28mm x 20mm spliced onto a 3/4-inch 19mm 12 strand, high-strength, low-stretch 10 ft. Tenex rope from Samson. Brought to the Tree industry from the Marine industry by J. David Driver, the X MAN, the X-Rigging Rings are made of hard-coat anodized aluminum which makes them strong as an OX! Working Load Limit: 2,200 lbs.
- A Notch Rigging Thimble #2 Large (28mm x 20mm) spliced onto a 3/4-inch 12 strand high-strength, low-stretch 10 ft. Tenex rope from Samson
- X-Rigging Rings are made of hard-coat anodized aluminum which makes them strong as an OX!
- Spliced in house by the experts at Rope Logic
- Can go from ground level to the crown in your rigging systems
- Working Load Limit: 2,200 lbs.
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.