Zoro Homepage

Approach Rope Gear Bag, Black, 50L Capacity 99754

  • Mfr # 99754

  • Zoro # G515625870


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Length
14.7 in
Material
Nylon / Polyester
Size
50 L
Color
Black
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99754
Zoro #
G515625870
UPC #
810122892540
Country of Origin
Viet Nam

Dimensions

Length
14.7 in
Size
50 L
Height
20 in
Width
9.5 in

Details

Item
Approach Bag with Pop Box Pocket
Material
Nylon / Polyester
Color
Black

Description

The Approach is a rectangular, free-standing gear bag with an updated design for more storage options. It offers a 50L carrying capacity, with webbing loops throughout the bag for more external storage options. The padded shoulder straps offer more comfort for carrying to and from the jobsite and the multiple handles make it easy to transport in any situation. The updated design also features an external dedicated Pop Box pocket. Self-standing box shape with 50L carrying capacity. Multiple handles for optimum carry ergonomics. Side Daisy Chains, front pocket and a roll top closure to keep moisture out. Weather resistant 1680 Denier fabric. Black in color with 50 liter capacity. Dimensions: 20 x 14.7 x 9.5 Weight: 4-lbs.


  • A rectangular, free-standing gear bag with an updated design for more storage options. 50L carrying capacity with webbing loops throughout the bag for more external storage options
  • Multiple handles for optimum carry ergonomics and easy transport in any situation
  • Padded shoulder straps offer more comfort for carrying to and from the jobsite
  • Side Daisy Chains, front pocket and a roll top closure to keep moisture out with dedicated external Pop Box storage (Pop Box not included)
  • Weather resistant 1680 Denier fabric. Dimensions: 20" x 14.7" x 9.5", Weight: 4 lbs.
  • Limited lifetime warranty against defects in materials and workmanship

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.