This item is Discontinued.

Notch Equipment Deluxe Bag, Heavy duty 900 denier fabric, 22.5 in. 40081

Deluxe Bag, Heavy duty 900 denier fabric, 22.5 in. (Discontinued)

  • Mfr # 40081
  • Zoro # G5383041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40081
Zoro #
G5383041
UPC #
852399007500
Country of Origin
Viet Nam

Dimensions

Width
14 in.
Length
12.4 in.
Height
22.5 in.

Details

Item
Deluxe Bag
Material
Heavy duty 900 denier fabric
Features
Non-slip textured bottom and removable shoulder straps, 2 outside pleated pockets
Includes
Front and inside daisy chains for organizing carabiners and tools
Weight
5.1 lbs.

Description

Notch Pro Deluxe Bag


  • •Non-slip textured bottom and removable shoulder straps, 2 outside pleated pockets
  • •Holds 500 ft. of 1/2" rope OR a saddle, helmet & 250 ft. of rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.