Shop NOTCH EQUIPMENT
See all product information
Create Account
EPIcord Moddled Orange 8mm x 30 in G Spliced Eye & Eye Hictchcord (35225)
- Mfr # 35225
- Zoro # G523782299
product price:Â
$
42.45
/ea
Key Features
Material
Technora / Dyneema
Rope Diameter
8 mm
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35225
- Zoro #
- G523782299
- UPC #
- 723641202670
- Country of Origin
- United States
- Material
- Technora / Dyneema
- Item
- Lanyard
- Color
- Orange
Dimensions
- Rope Diameter
- 8 mm
- Length
- 30 in
Description
epiCORD is the latest hitchcord in the TEUFELBERGER range. epiCORD has a tight cover of polyester and Technora which gives it the necessary heat resistance but is flexible enough to let you tie hitches easily. The core of epiCORD is a blend of Technora and Dyneema braided in a special balance that allows your hitch to release when you need it to. Sewn eyes by the experts at Rope Logic. Details: 32 Strand, Diameter: 8mm (5/16 in) Breaking strength [daN] 2,400, Breaking strength [lbs]: 5,400. Note: This product should be used in accordance with European Directive 2006/42/EC regarding fitness for purpose and safe working coefficient (safe working load).
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.