Dynaglide Green 1.80mm Throwline 150 ft.
- Mfr # DYNA-150
- Zoro # G004098819
product price:Â
$
48.65
/ea
Key Features
For Use With
Lighter throw weights
Length
150 ft.
Size
150 ft.
Tensile Strength
1,000 lbs. (4.4kN)
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYNA-150
- Zoro #
- G004098819
- UPC #
- 753963127962
- Country of Origin
- United States
- Item
- Throwline
- For Use With
- Lighter throw weights
- Tensile Strength
- 1,000 lbs. (4.4kN)
- Color
- Green
- Features
- Very thin, low-stretch thread that glides easily over branches
- Includes
- High-strength urethane-coated Dyneema
Dimensions
- Length
- 150 ft.
- Size
- 150 ft.
Description
Teufelberger's Dynaglide Endura 12 throw line is made of 100% Dyneema for low stretch and light-weight. This pre-stretched, tension set 12-strand has a slick smooth finish and glides easily over crotches for better performance with lighter throw weights. 150 ft. in length and 1.80mm in diameter. A highly visible New England green snag free throwline made from 100% HMPE (High Modulus Polyethylene) that is pre-stretched and tensile-set then treated with a urethane coating. Compact design glides easily over branches allowing lighter throw weights. Tensile Strength: 1000 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.