Gecko Carbon Fiber Climbers Tree Gaffs w/Straps 39117T

  • Mfr # 39117T

  • Zoro # G016285566


product price:  $849.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Black
Weight Capacity
350 lbs, (including gear)
Standards
ASTM F887 Certified
Features
Ultra-light ergonomic carbon fiber shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39117T
Zoro #
G016285566
UPC #
723466952880
Country of Origin
Germany

Details

Color
Green/Black
Weight Capacity
350 lbs, (including gear)
Standards
ASTM F887 Certified
Features
Ultra-light ergonomic carbon fiber shank

Description

The Notch Gecko Carbon Fiber Climbers are the Lamborghinis of the tree care industry. The ultra-light carbon fiber shank is ergonomically designed for a comfortable fit all day long and features the latest generation of proprietary fiber lay for maximum strength. The thermo-molded composite upper cuffs provide an impact-resistant and highly adjustable fit and the quick connect lower straps allow for a quick adjustment that stays tight every time you remove your gaffs. The Notch Gecko Carbon Fiber Climbers weigh a best in class 4.4 lbs. and height is adjustable from 14.75 to 19.6. Key features include: Optimal Leg Positioning: Offset leg stirrup for placement of foot and arch. Impact-Resistant: Latest generation thermo-molded composite adjustable upper cuffs. Quick connect lower straps with wide Velcro top straps providing a secure and perfect fit with thicker EVA pads featuring extended inner cuff coverage. Inner cuff design reduces moisture while providing cooler, more comfortable use. 2.5" Hot forged steel replaceable gaffs attached with hardened screws and thread locker. Vibram stirrup sole plate for improved traction that protects stirrup & gaff tips from wear. Weight limit 350 lbs including gear ASTM F887 Certified.


  • The Notch Gecko Carbon Fiber Climbers are the Lamborghinis of the tree care industry. ASTM F887 Certified
  • Ultralight: Best in class with a total weight of 4.4 lbs with adjustable height from 14.75" to 19.6" Weight Capacity: 350 lbs, (including gear)
  • Fast and Easy Adjustments: Quick connect lower straps with 4" wide Velcro top strap provides a secure and perfect fit
  • Latest generation thermo-molded composite adjustable upper cuffs with thicker EVA pads featuring extended inner cuff coverage
  • Engineered for Durability: Hot-forged replaceable steel gaffs, Vibram stirrup sole plate improves traction and protects stirrup & gaff tips from wear

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.