
Loop Rigging Prusik 33482
Mfr # 33482
Zoro # G916285550
product price: $37.39
/eaKey Features
Material
Polyester
For Use With
FOR RIGGING ONLY
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33482
Zoro #
G916285550
UPC #
723641201796
Country of Origin
United States
Details
Material
Polyester
For Use With
FOR RIGGING ONLY
Color
Red
Description
For Line-on-Line Prusik Configurations. This bright red tail has "FOR RIGGING ONLY" broadly displayed for easy identification and measures about 30% longer than climbing-designed tails. Longer tails mean quicker attachment and more wraps when necessary on larger lines than ever before. This tail is Grizzly Spliced from 10mm Tenex 100% polyester for the highest possible strength, grip, and longevity. Scannable compatible for track and trace capability.
- For Line-on-Line Prusik Configurations, bright red tail has "FOR RIGGING ONLY" broadly displayed for easy identification
- Measures about 30% longer than climbing-designed tails
- Longer tails mean quicker attachment and more wraps when necessary on larger lines than ever before
- Grizzly spliced tail made of 10mm Tenex (100% polyester) for the highest possible strength, grip and longevity
- Scannable compatible for track and trace capability
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.