Zoro Homepage

Notch BIG SHOT Kit with Trigger - Individually boxed

  • Mfr # SET1029D

  • Zoro # G5441570


product price: $252.99
/ea
Free Shipping & Returns

Key Features

For Use With
A wide range of projectiles and provides fully variable thrust force to limit over-shooting of low to mid-range targets
Material
Multi-materials
Weight
7
Application
A simple, accurate and effective means to launch throw weights
Includes
2 x 4 ft. hollow fiberglass poles, BIG SHOT Head Trigger and Big Shot Single-Litho Label Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SET1029D
Zoro #
G5441570
UPC #
852399007739
Country of Origin
China

Details

For Use With
A wide range of projectiles and provides fully variable thrust force to limit over-shooting of low to mid-range targets
Material
Multi-materials
Weight
7
Application
A simple, accurate and effective means to launch throw weights
Includes
2 x 4 ft. hollow fiberglass poles, BIG SHOT Head Trigger and Big Shot Single-Litho Label Box
Features
An accurate and lightweight launching system to thread the needle through the thickest of canopies or launch throw weights up to 150 vertical feet

Description

Notch BIG SHOT Kit with Trigger - Individually boxed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.