Offset Oval 3600 lb. ANSI Aluminum Carabiner
- Mfr # 41458SB
- Zoro # G923362411
product price:Â
$
35.99
/ea
Key Features
Color
Silver / Blue
Length
4.88 in
Width
2.95 in
Standards
ANSI Z359.12, CSA Z259.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41458SB
- Zoro #
- G923362411
- UPC #
- 810122897071
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4.88 in
- Width
- 2.95 in
Details
- Item
- Carabiner
- Color
- Silver / Blue
- Standards
- ANSI Z359.12, CSA Z259.12
Description
The Notch Offset Oval 3600 lb. ANSI Gate Aluminum Carabiner introduces safety, durability and peace of mind to your climbing system. With a 16 kN double-locking, triple action gate, this connector meets ANSI Z359.12 and CSA Z259.12 standards. Now Scannable-enabled with a data matrix for track and traceability. Made from lightweight 7075 aluminum alloy, the keylock nose is rope-friendly and prevents snagging. Super-strong triple-action twist-lock gate. Serialized with batch numbers. Scannable enabled for track and traceability. Large Gate Opening: .79" (20 mm), Major Axis:29 kN. Major Axis Open:16 kN, Minor Axis:16 kN, Height: 4.88" (124mm), Width: 2.8" (73 mm), Weight: 4.6 oz. (131g). Certifications: ANSI Z359.12, CSA Z259.12
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.