Zoro Homepage

Pro 250 Bag Black/Teal 40025BT

  • Mfr # 40025BT

  • Zoro # G415625871


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Material
900 Denier fabric
Size
28 L
Color
Black/Teal
Width
12 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40025BT
Zoro #
G415625871
UPC #
852399007562
Country of Origin
Indonesia

Dimensions

Size
28 L
Width
12 in
Height
16 in

Details

Item
Rope Bag
Material
900 Denier fabric
Color
Black/Teal

Description

This addition to Notchs bag line-up is a simple and basic rope bag built with the same attention to detail as the larger Pro bags. 600 denier fabric and reinforced seams provide excellent durability. Cinch top closure with dual handle carrier. Dimensions 16 x 12, 28 liter capacity.


  • This addition to Notch’s bag line-up is a simple and basic rope bag built with the same attention to detail as the larger Pro bags
  • 600 denier fabric and reinforced seams provide excellent durability
  • Cinch top closure with Dual handle carrier
  • 28 liter capacity
  • Weight: 2.11 lbs.
  • Limited lifetime warranty against defects in materials and workmanship

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.